![sat15.5a21led27k120vd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146525542.jpg?preset=medium)
SATCO LIGHTING S9815 15.5W 120V 2700K A21 Medium Base Dimmable LED Lamp, Warm White
Description
15.5 watt; A21 LED; Frosted; 2700K; Medium base; 220' beam spread; 120 volts. FEATURES:• Solid State LED lighting• A shaped replacement lamp• Long life• Dimmable• UL approved for totally enclosed fixtures
Specifications
Brand Name | Satco Products | Item Name | A21 LED Lamp |
Type | Type A | Designation | 15.5A21/LED/2700K/1600L/120V/D |
Bulb Shape | A21 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 15.5 W | Lumens | 1600 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | White/Frosted | Dimmable | Yes |
Diameter | 2.63 in | Maximum Overall Length | 5.56 in |
UPC | 045923098154 |
Packages
1 - UNIT - 1 |