![sat15a21led5k120v4pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146522894.jpg?preset=medium)
SATCO LIGHTING S9803 15W 120V 5000K 1500LM A21 Medium Base Non-Dimmable LED Lamp (4/Pack), Natural Light
Description
15 watt; A21 LED; 5000K; Medium base; 240' beam spread; 120 volts; 4-pack.FEATURES:- A-Shaped replacement lamp- 100w equivalent- Approved for enclosed fixtures- Damp location rated
Specifications
Brand Name | Satco Products | Item Name | A21 LED Lamp |
Type | Type A | Bulb Overall Shape | Pear |
Bulb Shape | A21 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 15 W | Lumens | 1500 lm |
Color Temperature | 5000 K | Average Life | 15000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Voltage Rating | 120 V |
Bulb Color/Finish | White/Frosted | Dimmable | Yes |
Incandescent Equivalent Wattage | 100 W | Diameter | 2.56 in |
Maximum Overall Length | 5-1/4 in | Environmental Conditions | Damp Location |
Application | Totally Enclosed Fixtures | UPC | 045923098031 |
Packages
1 - UNIT - 1 |