![sat15a21led27k120v4pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146522843.jpg?preset=medium)
SATCO LIGHTING S9802 15W 120V 2700K A21 Medium Base Non-Dimmable LED Lamp (4/Pack), Warm White
Description
15 watt; A21 LED; 2700K; Medium base; 240' beam spread; 120 volts; 4-pack.FEATURES:• A-Shaped replacement lamp• 100w equivalent• Approved for enclosed fixtures• Damp location rated
Specifications
Brand Name | Satco Products | Item Name | A21 LED Lamp |
Type | Non-Dimmable | Bulb Overall Shape | Pear |
Designation | 15A21/LED/2700K/120V/4PK | Bulb Shape | A21 |
Bulb Base | E26 Medium | Power (Wattage) | 15 W |
Lumens | 1500 lm | Color Temperature | 2700 K |
Average Life | 15000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 240° |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted White |
Dimmable | No | Diameter | 2.56 in |
Maximum Overall Length | 5-1/4 in | UPC | 045923098024 |
Packages
1 - UNIT - 1 |