
SATCO LIGHTING S12449 18.5W 120V 5000K A21 Dimmable LED Lamp
Description
Satco's 18.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | Type A |
Designation | 18.5A21/FR/LED/E26/850/120V | Bulb Shape | A21 |
Bulb Base | Medium | Power (Wattage) | 18.5 W |
Lumens | 2610 lm | Color Temperature | 5000 K |
Average Life | 15000 hr | Light Color | Natural Light |
Color Rendering Index (CRI) | 80 | Beam Angle | 300° |
Voltage Rating | 120 V | Amperage Rating | 0.154 A |
Material | Glass | Bulb Color/Finish | Frost |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 150 W | Maximum Overall Length | 5.2 in |
Environmental Conditions | Wet Location Rated | Standards | cULus Listed, CEC, FCC Compliant |
Application | For Indoor/Outdoor | UPC | 045923124495 |
Packages
1 - UNIT - 1 |