PHILIPS LIGHTING 14W 120V 2200-2700K 1100LM A21 Medium Base Dimmable LED Lamp, Soft White
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A21 Lamp |
Designation | 120V A21 E26 14W 2200K-2700K D | Bulb Shape | A21 |
Bulb Base | E26 Medium | Power (Wattage) | 14 W |
Lumens | 1100 lm | Color Temperature | 2700 K |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Opal |
Dimmable | Yes | UPC | 046677459079 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 1224 - UNIT = 1224 |