![phi13a21slim2700dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698992.jpg?preset=medium)
PHILIPS LIGHTING 452771 13W 120V 2700K 1100LM SlimStyle A21 Medium Base Dimmable LED Lamp, White
Description
Philips SlimStyle A-Shape Dimmable LED Bulbs are the same size as traditional light bulbs in a new slim design. Its innovative shape provides energy efficiency and quality light in a durable shape. Its light is ideal for use in table and floor lamps, wall sconces, pendant lighting and recessed ceiling fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | A21 LED Lamp |
Bulb Overall Shape | Pear | Bulb Shape | A21 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 13 W |
Lumens | 1100 lm | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Maximum Overall Length | 134 mm | UPC | 046677452773 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |