PHILIPS LIGHTING 432187 120V 15W 2700K Philips A21 Prince Dimmable LED Lamp, White
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A21 LED Lamp |
Bulb Shape | A21 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 15 W | Lumens | 1145 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 82 |
Voltage Rating | 120 V | Bulb Color/Finish | White/Opal |
Dimmable | Yes | Diameter | 121.5 mm |
Maximum Overall Length | 125 mm | Application | Accent Lighting |
UPC | 046677432188 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |