![phi16a21per92722pe26wg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/28138278.jpg?preset=medium)
SIGNIFY 479402 16W A21 Medium Base Dimmable LED Lamp
Description
16 W A21 Medium base soft white warm glow dimmable led light bulb. Energy efficient replacement for 100 W incandescent A21 household bulb. Medium base (E26). Long life, lasts up to 25000 hours or 22.8 years when used 3 hours per day, 7 days a week. Ideal for table and floor lamps. Designed in traditional bulb shape, fits easily into existing fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Shape | A21 | Bulb Base | E26 Medium |
Power (Wattage) | 16 W | Color Temperature | 2200 - 2700 K |
Voltage Rating | 120 V | Bulb Color/Finish | Warm White |
Dimmable | Yes | UPC | 046677479404 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |