![phi17a21end27001100dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694890.jpg?preset=medium)
PHILIPS LIGHTING 418590 17W 120V 2700K A-shape Dimmable LED Lamp, Warm White
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A21 LED Lamp |
Bulb Shape | A21 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 17 W | Lumens | 1100 lm |
Color Temperature | 2700 K | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Dimmable | Yes | Maximum Overall Length | 127.991 mm |
UPC | 046677418595 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |