![phi19a212700whidim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12907633.jpg?preset=medium)
PHILIPS LIGHTING 432211 19W 120V 2700K Philips A-shape Dimmable LED Lamp, White
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A21 Lamp |
Designation | LED A21 2700K E26 DIM | Bulb Shape | A21 |
Bulb Base | E26 Medium | Power (Wattage) | 19 W |
Lumens | 1680 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | 827 Very Warm White |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Bulb Color/Finish | Opal | Dimmable | Yes |
Diameter | 2.36 in | UPC | 046677432218 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |