![phi20a21end27003wdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11699119.jpg?preset=medium)
PHILIPS LIGHTING 453365 20W 120V 2700K Philips A21 3-Way Dimmable LED Bulb, White
Description
Philips 3-Way LED A21 bulb offers three levels of comfortable, soft white light in a single energy-efficient light bulb. When used with a standard 3-way luminaire this bulb delivers light equivalent to either a 40W, 60W or 100W incandescent bulb.
Specifications
Brand Name | Philips Lighting | Item Name | A21 LED Lamp |
Bulb Overall Shape | Mushroom | Bulb Shape | A21 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 20 W |
Lumens | 1620 lm | Color Temperature | 2700 K |
Light Color | Very Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Opal |
Dimmable | Yes | Diameter | 66 mm |
Maximum Overall Length | 125.73 mm | UPC | 046677453367 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |