PHILIPS LIGHTING 18W 120V 2700K 1600LM A21 Medium Base Dimmable LED Lamp, Soft White
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellentdimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A21 Lamp |
Type | LED | Designation | 18A21/LED/827-22/DIM 120V 6/1 |
Bulb Shape | A21 | Bulb Base | E26 Medium |
Power (Wattage) | 18 W | Lumens | 1600 lm |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Bulb Color/Finish | Opal | Dimmable | Yes |
Maximum Overall Length | 134.62 mm | UPC | 046677459116 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |