![iwaledbr208w27kstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/448960963.jpg?preset=medium)
STANDARD PRODUCTS 8W 2700K 500LM BR20 Dimmable LED Lamp
Description
LED lamp.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | BR20 Reflector LED Lamp | Designation | LED/BR20/8W/27K/STD |
Bulb Shape | BR20 | Bulb Base | E26 |
Power (Wattage) | 8 W | Lumens | 500 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 120° |
Center Beam Candle Power | 133 cd | Voltage Rating | 120 V |
Dimmable | Yes | Incandescent Equivalent Wattage | 45 W |
Diameter | 2-15/32 in | Maximum Overall Length | 3-13/16 in |
Standards | cULus Listed, Energy Star Certified, FCC and RoHS Compliant | UPC | 069549636002 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |