![sat65r20led5k525l120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319764225.jpg?preset=medium)
SATCO LIGHTING S9633 6.5W 120V 5000K 525LM R20 E26 Medium Base Dimmable LED Lamp - 107° Beam Angle, Natural Light
Description
6.5W; LED R20; 5000K; 107 deg. beam spread; Medium base; 120V; Dimmable
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Reflector | Designation | 6.5R20/LED/5000K/525L/120V |
Bulb Shape | R20 | Bulb Base | Medium |
Power (Wattage) | 6.5 W | Lumens | 525 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 80 |
Beam Angle | 107° | Center Beam Candle Power | 200 cd |
Voltage Rating | 120 V | Amperage Rating | 0.054 A |
Bulb Color/Finish | Frosted White/Frosted Gray | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Diameter | 2-1/2 in |
Maximum Overall Length | 3.94 in | Environmental Conditions | Damp Location Rated |
Application | For Indoor Application | UPC | 045923096334 |
Packages
1 - UNIT - 1 |