STANDARD PRODUCTS 62783 10W 120V 2700K BR30 LED Reflector Lamp, Warm White
Description
STANDARD LED reflector lamps offer exceptional thermal management and professional grade optics to ensure uniform beam pattern, long life and luminous effect while reducing energy consumption. Concise binning process ensures colour consistency from lamp to lamp. Ideal for goods and materials sensitive to heat and UV emission. 2700 K colour temperature. Warm white. 120° beam angle. 58 lumen per W. 40000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | BR30 Reflector LED Lamp | Designation | LED/BR30/10W/27K/STD |
Bulb Shape | BR30 | Power (Wattage) | 10 W |
Lumens | 650 lm | Color Temperature | 2700 K |
Average Life | 40000 hr | Light Color | Warm White |
Beam Angle | 120° | Voltage Rating | 120 V |
UPC | 069549627833 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |