STANDARD PRODUCTS 64965 8W 120V 2700K 650LM BR30 LED Lamp, White
Description
LED BR lamps provide a softer light thanks to a wide beam angle of 100° or more, it gives a bright and diffused light output. They are ideal for recessed down lights, tracks and outdoor luminaires in residential or commercial applications where even light is desired.
Specifications
Brand Name | Standard Products | Item Name | BR30 Reflector Bulb |
Type | PAR & BR | Designation | LED/BR30/S2/8W/27K/STD |
Bulb Shape | BR30 | Bulb Base | E26 Medium |
Power (Wattage) | 8 W | Lumens | 650 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | 827 Very Warm White | DLC | N |
Color Rendering Index (CRI) | 84 | Beam Angle | 105° |
Voltage Rating | 120 V | Bulb Color/Finish | Opal |
Dimmable | Yes | UPC | 069549649651 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |