SATCO LIGHTING S11470 8.5W 120V 2700K BR30 Dimmable LED Lamp
Description
Satco flood lamps are the latest in LED bulbs with long life, and dimming capabilities. The S11470 six pack delivers performance with Energy Star savings to replace those antiquated incandescent or compact fluorescent bulbs. These lamps are dimmable, feature a warm white tone, and are perfect for traditional flood light applications.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | Reflector |
Designation | 8.5BR30/LED/827/120V/6PK | Bulb Shape | BR30 |
Bulb Base | Medium | Power (Wattage) | 8.5 W |
Lumens | 700 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 100° |
Voltage Rating | 120 V | Amperage Rating | 0.09 A |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Frost | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 65 W |
Maximum Overall Length | 5.13 in | Environmental Conditions | Damp Wet Location Rated |
Standards | cULus Listed, Energy Star Certified | Application | For Indoor |
UPC | 045923114700 |
Packages
1 - UNIT - 1 |