![stnbr308w5cctstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412328966.jpg?preset=medium)
STANPRO 69374 8W 120V 650LM 5CCT BR30 LED Reflector
Description
Standard’s new LED Reflector 8 W 5 CCT Selectable is the perfect lighting solution for any space! With five color temperature options to choose from, you are able to create the perfect ambiance for any occasion. The high-quality LED technology allows bright and even illumination, while the reflector design maximizes light output. In addition, with a long lifespan and energy-efficient operation, this retrofit solution is a great and cost-effective investment for residential and commercial applications.
Specifications
Brand Name | Stanpro | Item Name | LED Bulb |
Designation | BR30/8W/5CCT/STD | Bulb Shape | BR30 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 8 W |
Lumens | 735 lm | Color Temperature | 2700/3000/3500/4000/5000 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 105° | Voltage Rating | 120 VAC |
Frequency Rating | 60 Hz | Bulb Color/Finish | White |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 75 W | Diameter | 3-3/4 in |
Maximum Overall Length | 5-5/32 in | Environmental Conditions | Damp Location Rated |
Standards | Energy Star Certified, FCC Compliant, RoHS Compliant, UL Listed | UPC | 069549026889 |
Packages
1 - UNIT - 1 |