![phi105br30f902700dimaf61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698595.jpg?preset=medium)
PHILIPS LIGHTING 293878 10.5W 120V 2700K Philips BR30 LED with AirFlux Technology
Description
Philips BR Dimmable LED Lamps with AirFlux technology provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.
Specifications
Brand Name | Philips Lighting | Item Name | BR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | BR30 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 10.5 W |
Lumens | 730 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 81 |
Beam Angle | 90° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Diameter | 95 mm | Maximum Overall Length | 131 mm |
UPC | 046677293871 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |