![phi13br30dimtonef9022k27](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698565.jpg?preset=medium)
PHILIPS LIGHTING 426445 13W 120V 2700K BR30 DimTone Dimmable LED Lamp with AirFlux Technology, White
Description
Philips BR30 DimTone dimmable LED lamps with AirFlux technology provide a soft,diffused level of light and smooth dimming from 2700K to 2200K to create a warm inviting atmosphere.
Specifications
Brand Name | Philips Lighting | Sub Brand | EnduraLED™ |
Item Name | BR30 Reflector LED Lamp | Type | Wide Flood |
Designation | 13BR30/END/F90 22K-27K 6/1 | Bulb Shape | BR30 |
Bulb Base | E26 Medium | Power (Wattage) | 13 W |
Lumens | 730 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 83 | Beam Angle | 90° |
Voltage Rating | 120 V | Amperage Rating | 128 mA |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Incandescent Equivalent Wattage | 65 W | Diameter | 3.75 in |
Maximum Overall Length | 5.1 in | Standards | Energy Star Certified |
UPC | 046677426446 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |