![phi13br30end2700dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694974.jpg?preset=medium)
PHILIPS LIGHTING 420554 13W 120V 2700K 730LM BR30 Medium Base Dimmable LED Lamp with AirFlux Technology, Warm White
Description
Philips BR Dimmable LED Lamps with Airflux Techonology provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.
Specifications
Brand Name | Philips Lighting | Item Name | BR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | BR30 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 13 W |
Lumens | 730 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 90° | Voltage Rating | 120 V |
Bulb Color/Finish | White | Dimmable | Yes |
Maximum Overall Length | 131.5 mm | UPC | 046677420550 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |