![phi95br30slim5000dim120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698860.jpg?preset=medium)
PHILIPS LIGHTING 452466 9.5W 120V Philips BR30 SlimStyle Dimmable LED Light Bulb, Daylight
Description
This Philips 65 Watt equivalent SlimStyle BR30 consumes 9.5 watts of energy, saving you up to 152.63 Dollar in energy costs New sleek, flat design is ideal for use in track light and recessed fixtures in your home Extra long lifetime of 22.8 years - reduces the hassle of frequent replacement. Safe for the environment and your home - durable design and mercury-free. Dimmable and provides a light similar to natural daylight.
Specifications
Brand Name | Philips Lighting | Item Name | BR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | BR30 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 9.5 W |
Lumens | 650 lm | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 81 | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Maximum Overall Length | 127 mm |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |