![phi95br30slimf902700af](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698867.jpg?preset=medium)
PHILIPS LIGHTING 452367 9.5W 120V 2700K Philips SlimStyle BR Dimmable LED Lamp with AirFlux Technology, White
Description
Philips BR Dimmable LED Lamps with AirFlux technology provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.
Specifications
Brand Name | Philips Lighting | Item Name | BR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | BR30 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 9.5 W |
Lumens | 650 lm | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Beam Angle | 110° |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | Maximum Overall Length | 128 mm |
UPC | 046677452360 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |