SIGNIFY 555383 9W 120V 2700K BR30 Non-Dimmable LED Lamps with AirFlux Technology
Description
Philips BR30 LED Lamps with AirFlux technology provide a soft, diffusedlevel of light and smooth dimming to reduce glare. The sleek, lightweight design isideal for downlighting.
Specifications
Brand Name | Philips Lighting | Item Name | BR30 Reflector LED Lamp |
Designation | 9BR30/LED/827/FR/P/ND 2/4FB | Bulb Shape | BR30 |
Bulb Base | E26 | Power (Wattage) | 9 W |
Lumens | 650 lm | Color Temperature | 2700 K |
Average Life | 11000 hr | Light Color | Soft White |
Color Rendering Index (CRI) | 80 | Beam Angle | 110° |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Bulb Color/Finish | White/Frosted | Dimmable | No |
Incandescent Equivalent Wattage | 65 W | Diameter | 9.5 cm |
Maximum Overall Length | 13 cm | Application | Indoor |
Packages
1 - UNIT - 1 |