Abbotsford
Final sale
sats9022

SATCO LIGHTING S9022 10W 120V 3000K 700LM BR30 Medium Base Dimmable LED Lamp (6/Pack), Warm White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SATCO LIGHTING
Manufacturer #:S9022

Description

10 watt; BR30 LED; 100' beam spread; 3000K; Medium base; 120 volts; Dimmable; 6-pack.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• Dimmable

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Reflector
Designation 10BR30/LED/3K/120V/6PK Bulb Shape BR30
Bulb Base Medium Power (Wattage) 10 W
Lumens 700 lm Color Temperature 3000 K
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 100° Voltage Rating 120 V
Bulb Color/Finish Frost Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 3-3/4 in
Maximum Overall Length 5.13 in Standards cULus Listed, Energy Star Certified
UPC 045923090226

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok