![sat115br40led5k940l120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319764251.jpg?preset=medium)
SATCO LIGHTING S9637 11.5W 120V 5000K BR40 Medium Base Dimmable LED Lamp
Description
11.5W; LED BR40; 5000K; 103 deg. beam spread; Medium base; 120V; dimmable
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Reflector | Designation | 11.5BR40/LED/5000K/940L/120V |
Bulb Shape | BR40 | Bulb Base | Medium |
Power (Wattage) | 11.5 W | Lumens | 525 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 80 |
Beam Angle | 103° | Center Beam Candle Power | 380 cd |
Voltage Rating | 120 V | Amperage Rating | 0.096 A |
Bulb Color/Finish | Frosted White/Frosted Gray | Dimmable | Yes |
Incandescent Equivalent Wattage | 75 W | Diameter | 5 in |
Maximum Overall Length | 6.44 in | Environmental Conditions | Damp Location Rated |
Application | For Indoor Application | UPC | 045923096372 |
Packages
1 - UNIT - 1 |