
PHILIPS LIGHTING 431940 12W 120V Philips BR Dimmable LED Lamp AirFlux Technology, Warm White
Description
Philips BR Dimmable LED Lamps with AirFlux technology provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.
Specifications
Brand Name | Philips Lighting | Item Name | BR40 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | BR40 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 12 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 82 |
Beam Angle | 90° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Diameter | 124.8 mm | Maximum Overall Length | 161.2 mm |
UPC | 046677431945 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |