STANDARD PRODUCTS 63137 4.7W 2700K B11 E12 Base Candelabra Dimmable LED Lamp, Clear
Description
Ambiance Amber LED lamps deliver warm lighting, creating a comfortable and cozy atmosphere. These lamps offer comfort and style while minimizing energy and maintenance costs when compared to incandescent equivalents. Completely dimmable, they allow the user to create a desired mood for any application.Combine Ambiance Amber LED lamps with LED filament lamps victorian style for a complete lighting effect.
Specifications
Brand Name | Standard Products | Item Name | LED Candle Lamp |
Designation | LED/B11/4.7W/27K/E12/STD | Bulb Shape | B11 |
Bulb Base | E12 Candelabra | Power (Wattage) | 4.7 W |
Lumens | 330 lm | Color Temperature | 2700 K |
Average Life | 40000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 250° |
Center Beam Candle Power | 69 cd | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Bulb Color/Finish | Clear |
Dimmable | Yes | Temperature Rating | -40 to 104 °F |
Incandescent Equivalent Wattage | 40 W | Diameter | 1-3/8 in |
Maximum Overall Length | 4-1/6 in | Standards | RoHS Compliant, cULus Listed, ETL Listed, FC Approved, Energy Star Compliant |
Application | For General Purpose Use | UPC | 069549631373 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |