STANDARD PRODUCTS 63574 5W 120V Standard LED Lamp, B11, Candelabra E12, Ambiance
Description
Standard® offers a wide range of LED lamps like this B11 E26 base amber and dimmable model.
Specifications
Brand Name | Standard Products | Sub Brand | Amber |
Item Name | Candle Lamp | Type | LED |
Bulb Overall Shape | Candle | Designation | LED/B11/5W/D/STD/WH/AMB |
Bulb Shape | B11 | Bulb Base | E12 Candelabra |
Power (Wattage) | 5 W | Lumens | 280 lm |
Light Color | White | DLC | N |
Color Rendering Index (CRI) | 80 | Beam Angle | 117° |
Voltage Rating | 120 V | Bulb Color/Finish | Amber/Opal |
Dimmable | Yes | Diameter | 35 mm |
Maximum Overall Length | 96 mm | UPC | 069549635746 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |