![phi45b132700e12dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698863.jpg?preset=medium)
PHILIPS LIGHTING 435156 4.5W 120V 2700K Philips DiamondSpark Dimmable Candle LED Lamp, White
Description
Philips candle dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | Candle | Bulb Shape | B13 |
Bulb Base | E12 Candelabra | Power (Wattage) | 4.5 W |
Lumens | 320 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Diameter | 39 mm |
Maximum Overall Length | 111 mm | UPC | 046677435158 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |