PHILIPS LIGHTING 435172 120V 4.5W 2700K Philips Diamond Spark Medium Base Dimmable Blunt Tip LED Lamp, White
Description
Philips candle dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Specifications
Brand Name | Philips Lighting | Item Name | Candle LED Lamp |
Type | Dimmable | Bulb Overall Shape | Candle |
Bulb Base | E26 Medium | Power (Wattage) | 4.5 W |
Lumens | 320 lm | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Diameter | 39 mm | Standards | Energy Efficiency Class A+ Certified |
UPC | 046677435172 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |