PHILIPS LIGHTING 466524 4.5W 120V 2000K 350LM BA11 Candelabra Screw Classic Filament Dimmable LED Lamp, Clear
Description
Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.
Specifications
Brand Name | Philips Lighting | Item Name | LED Candle Lamp |
Bulb Shape | BA11 | Bulb Base | E12 |
Power (Wattage) | 4.5 W | Lumens | 350 lm |
Color Temperature | 2000 K | Average Life | 15000 hr |
Light Color | Amber | Voltage Rating | 120 V |
Dimmable | Yes | Application | Decorative |
UPC | 046677466527 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 3840 - UNIT = 3840 |