SIGNIFY 457218 4.5W 120V 2200-2700K 330LM Candle Dimmable LED Lamp, Warm White
Description
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Specifications
Brand Name | Philips Lighting | Item Name | LED Candle Lamp |
Designation | 4.5BA12/LED/827-22/E12/DIM 120V | Bulb Shape | BA12 |
Power (Wattage) | 4.5 W | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Standards | Energy Star Certified | UPC | 046677457211 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |