PHILIPS LIGHTING 452813 120V 6.5W 2700K Philips Medium Base Diamond Spark Dimmable Blunt Tip LED Lamp, White
Description
Philips, LED, Dimmable, Candle, Lamp, Shape: B13, Wattage: 7 WTT, Base Type: Candelabra Screw, Color Temperature: 2,700 K, Initial Lumens: 500, Mean Lumens: 500, Type: LED Candle Lustre, Color: WHITE, Application: DECORATIVE, Color Rendering Index: 80, Lamp Diameter: 35.5 MM, Lamp Life: 25,000 HR, Voltage: 120 V
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | Candle | Bulb Shape | B13 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 7 W |
Lumens | 530 lm | Color Temperature | 2700 K |
Light Color | Very Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Diameter | 39 mm |
Maximum Overall Length | 107 mm | UPC | 046677452810 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |