PHILIPS LIGHTING 435180 6.5W 2700K Philips Medium Base Diamond Spark Dimmable Decorative Blunt Tip LED Lamp, White
Description
Philips candle dimmable LED lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Specifications
Brand Name | Philips Lighting | Item Name | Candle Lamp |
Bulb Overall Shape | Candle | Bulb Shape | F15 |
Bulb Base | E26 Medium | Power (Wattage) | 6.5 W |
Lumens | 530 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Clear |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Amperage Rating | 70 mA | Bulb Color/Finish | Clear |
Dimmable | Yes | Diameter | 1.81 in |
Maximum Overall Length | 141 mm | Application | General use |
UPC | 046677435189 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |