
SATCO LIGHTING S11251 4.5W 120V Starfish Tunable White WiFi Smart LED Light Bulb
Description
4.5 Watt - G25 LED Lamp - Tunable White - Clear - Starfish IOT - 120 Volts - 450 Lumens
Specifications
Brand Name | Satco Products | Item Name | Globe LED Lamp |
Type | Globe | Bulb Overall Shape | Globe |
Designation | 4.5G25/LED/TW/CL/SF | Bulb Shape | G25 |
Bulb Base | E26 Medium | Power (Wattage) | 4.5 W |
Lumens | 450 lm | Color Temperature | 2700 K (Warm White)/5000 K (Cool White) |
Average Life | 15000 hr | Light Color | RGB, Tunable White |
Color Rendering Index (CRI) | 80 | Beam Angle | 220° |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Material | Glass | Bulb Color/Finish | Clear |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 40 W | Diameter | 3.15 in |
Maximum Overall Length | 4.45 in | Standards | cULus Listed, Damp Location Rated, Enclosed Fixture Rated, FCC Approved, RoHS Compliant |
UPC | 045923112515 |
Packages
1 - UNIT - 1 |