PHILIPS LIGHTING 7W 120V 2700K 250LM G25 Medium Base AmbientLED Globe Decorative Lamp, Soft White
Description
Philips Ambient LED Globe Decorative Lamps provide ambient level light to illuminate hard to maintain applications. The lamps are idea for track and open recessed fixtures in room, hallways, lobbies and retail displays.
Specifications
Brand Name | Philips Lighting | Item Name | LED Globe Lamp |
Bulb Overall Shape | Globe | Bulb Shape | G25 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 7 W |
Color Temperature | 2700 K | Light Color | Warm White |
Color Rendering Index (CRI) | 83 | Voltage Rating | 120 V |
Bulb Color/Finish | White/Opal | Dimmable | No |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |