PHILIPS LIGHTING 454496 4.5W 120V 2700K DiamondSpark G25 Medium Base LED Dimmable Candle Lamp, Clear
Description
Philips DiamondSpark LED dimmable candle lamps incorporate a revolutionary new prism that allows the optics to radiate brilliant, clear and sparkling white LED light. The improved light quality provides beautiful sparkle from every angle – even when dimmed in the most intimate of light levels.
Specifications
Brand Name | Philips Lighting | Item Name | Globe Bulb |
Type | LED | Bulb Overall Shape | Globe |
Designation | 120V END G25 E26 4.5W 2700K DIM | Bulb Shape | G25 |
Bulb Base | E26 Medium | Power (Wattage) | 4.5 W |
Lumens | 330 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | 827 Very Warm White |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Diameter | 2.9 in | UPC | 046677454494 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |