
STANDARD PRODUCTS 27115 1.2W 120V Standard Products E12 Base LED Exit Lamp, Red
Description
These LED exit lamp kits minimize energy consumption and maintenance costs compared to their incandescent equivalent, while evenly illuminating both sides of the sign.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Candle Lamp | Type | LED |
Bulb Overall Shape | Tube | Designation | LED/EXIT/1.2W/E12/STD 2P |
Bulb Base | E12 Candelabra | Power (Wattage) | 1.2 W |
Average Life | 100000 hr | Light Color | Red |
DLC | N | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | No |
Diameter | 42 mm | Maximum Overall Length | 130 mm |
UPC | 069549271159 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |