
STANDARD PRODUCTS 46 inch 25.5W 120V/277V/347V 4000K 3100LM T5 Ballast Compatible Min Bipin G5 Base LED Linear Lamp (Safety Max)
Description
With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools.
Specifications
Brand Name | Standard Products | Sub Brand | Safety Max™ |
Item Name | Linear LED Bulb | Designation | LED/T5/S2/25.5W/840/46/STD/SMX |
Bulb Shape | T5 | Bulb Base | Min Bipin G5 |
Power (Wattage) | 25.5 W | Lumens | 3200 lm |
Color Temperature | 4000K | Average Life | 50000 hr |
DLC | N | Color Rendering Index (CRI) | >80 |
Start Type | Program Start (PS) | Incandescent Equivalent Wattage | 54 W |
Diameter | 5/8 in | Maximum Overall Length | 46 in |
Standards | ETL Listed CONFORMS TO NSF/ANSI 2, cULus Listed, DLC Certified, NSF Certified | Application | Perfect solution for commercial kitchens, art galleries, museums and schools |
UPC | 069549654808 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |