
STANDARD PRODUCTS 46 inch 25.5W 120V/277V/347V 5000K 3150LM T5 Ballast Compatible Min Bipin G5 Base LED Linear Lamp (Safety Max)
Description
With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools.
Specifications
Brand Name | Standard Products | Item Name | Linear Bulb |
Type | Programmable, LED | Bulb Base Group | Bi-Pin |
Designation | LED/T5/S2/25.5W/850/46/STD/SMX | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Power (Wattage) | 25.5 W |
Lumens | 3476 lm | Color Temperature | 5000 K |
Light Color | Natural | DLC | N |
Voltage Rating | 120 - 347 VAC | Temperature Rating | -20 to 45 °C |
Diameter | 16 mm | Maximum Overall Length | 1168 mm |
UPC | 069549654815 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |