Abbotsford
iwaledt89w84024byp120nd

STANDARD PRODUCTS 24 inch 9W 120-277V 4000K 1150LM T8 Ballast Bypass Medium Bipin G13 Base LED Linear Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66156

Description

PRODUCT FEATURES:- Perfect for long term installations; no need to go back and replace the ballast at a later time.- Best system efficiency; no additional power consumption from the ballast.- Entirely safe to install; an embedded switch is used to validate connection before locking tube into place. Therefore, power will come through only once it is safely installed, eliminating any risk of electrical shock.• No need to change sockets; can operate with shunted and non-shunted sockets.

Specifications

Brand Name Standard Products Item Name Linear LED Lamp
Type Bypass Double Ended Designation LED/T8/9W/840/24/BYP/120-277/ND/STD
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 9 W Lumens 1150 lm
Color Temperature 4000 K Average Life 50000 hr
DLC N Color Rendering Index (CRI) 82
Voltage Rating 120 - 277 VAC Dimmable No
Temperature Rating -20 to 45 °C Diameter 1 in
Maximum Overall Length 23-3/4 in Standards cULus Listed, FCC Certified, ICES005 Standard, RoHS Compliant
UPC 069549661561

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok