Abbotsford
iwaledt812w84048std

STANDARD PRODUCTS 63633 4’ 12W 120/277/347V 4000K LED T8 Linear Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63633

Description

STANDARD's LED T8 Linear Lamps are the perfect alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.FEATURES:• Quality glass encasing ensures protection against tube yellowing and brittleness.• LED lamps significantly reduce costly re-lamping charges.• No start-up time required compared to traditional fluorescent lamps. • Plug and play solution for quick and simple installation while allowing the fixture to keep its certification, without any additional wiring needed.• Compatible with a variety of electronic instant start, rapid start and program start ballasts.

Specifications

Brand Name Standard Products Item Name Linear LED Bulb
Type Dimmable Bulb Base Group Bi-Pin
Bulb Overall Shape Tube Designation LED/T8/12W/840/48/STD
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 12 W Lumens 2280 lm
Color Temperature 4000 K Light Color 840 Neutral White
Color Rendering Index (CRI) 87 Voltage Rating 120 - 347 V
Bulb Color/Finish Opal Dimmable Yes
Maximum Overall Length 48 in UPC 069549636330

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok