![iwaledt812w84048u6ndsmx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319587415.jpg?preset=medium)
STANDARD PRODUCTS 64321 22-7/16" 12W 120V/277V/347V 4000K 1800LM T8 U-Bent U6 G13 Base LED Lamp (Safety Max)
Description
LED Lamp T8 UBEND U6 G13Base 12W 40K 120-277/347V IS & RS ballasts Glass P.E.T. STANDARD
Specifications
Brand Name | Standard Products | Item Name | Linear Bulb |
Type | Programmable, LED | Bulb Base Group | Bi-Pin |
Designation | LED/T8/12W/840/48/U6/ND/STD/SMX | Bulb Shape | T8 |
Bulb Base | G13 Medium | Power (Wattage) | 12 W |
Lumens | 2320 lm | Color Temperature | 4000 K |
Light Color | Cool White | Voltage Rating | 120 - 347 VAC |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 26 mm | Maximum Overall Length | 570 mm |
Application | For Ceiling Mounting | UPC | 069549643215 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |