STANDARD PRODUCTS 22-7/16 inch 17W 120V/277V/347V 4000K 2370LM T8 U-Bent U6 G13 Base LED Lamp (Safety Max)
Description
With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools
Specifications
Brand Name | Standard Products | Item Name | Linear Bulb |
Type | Programmable, LED | Bulb Base Group | Bi-Pin |
Designation | LED/T8/17W/840/48/U6/ND/STD/SMX | Bulb Shape | T8 |
Bulb Base | G13 Medium | Power (Wattage) | 17 W |
Lumens | 3080 lm | Color Temperature | 4000 K |
Light Color | Cool White | Voltage Rating | 120 - 347 VAC |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 26 mm | Maximum Overall Length | 570 mm |
Application | For Ceiling Mounting | UPC | 069549643222 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |