![iwaledt817w84048u1ndsmx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447772237.jpg?preset=medium)
STANDARD PRODUCTS 22-7/16 inch 17W 120V/277V/347V 4000K 2370LM T8 U-Bent U1 G13 Base LED Lamp (Safety Max)
Description
With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools
Specifications
Brand Name | Stanpro | Sub Brand | Safety Max™ |
Item Name | Linear LED Tube | Bulb Overall Shape | U-Bent |
Designation | LED/T8/17W/840/48/U1/ND/STD/SMX | Bulb Shape | T8 |
Bulb Base | G13 | Power (Wattage) | 17 W |
Lumens | 2050 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | DLC | N |
Color Rendering Index (CRI) | 82 | Beam Angle | 220° |
Ballast Type | Electronic | Start Type | Instant/Rapid |
Voltage Rating | 120 - 277/347 V | Bulb Color/Finish | PET Coated |
Temperature Rating | -20 to 45 °C | Diameter | 1-1/32 in |
Maximum Overall Length | 22-7/16 in | Standards | cULus Listed, cURus Listed, RoHS Complaint |
UPC | 069549643208 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |