Abbotsford
iwaledt814w84048byp120nd

STANDARD PRODUCTS 48-inch 14W 120-277V 4000K 1800LM T8 Ballast Bypass Medium Bipin G13 Base LED Linear Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66158
Documents Documents

Description

PRODUCT FEATURES:- Perfect for long term installations; no need to go back and replace the ballast at a later time.- Best system efficiency; no additional power consumption from the ballast.- Entirely safe to install; an embedded switch is used to validate connection before locking tube into place. Therefore, power will come through only once it is safely installed, eliminating any risk of electrical shock.• No need to change sockets; can operate with shunted and non-shunted sockets.

Specifications

Brand Name Standard Products Item Name LED Lamp
Type Bypass Double Ended Designation LED/T8/14W/840/48/BYP/120-277/ND/STD
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 14 W Lumens 1800 lm
Color Temperature 4000 K Average Life 50000 hr
DLC N Color Rendering Index (CRI) 82
Voltage Rating 120 - 277 VAC Dimmable No
Temperature Rating -4 to 113 °F Diameter 1 in
Maximum Overall Length 47-3/4 in Standards cULus Listed, DLC Certified, cRLus Certified
UPC 069549661585

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok