
STANDARD PRODUCTS 46 inch 15W 120V/277V/347V 3500K 1850LM T8 Metric Ballast Compatible Medium Bipin G13 Base LED Linear Lamp
Description
LED T8 metric lamps are specifically designed for the Canadian market. Their 46" length makes these tubes perfect for many government building and educational facility fixtures.
Specifications
Brand Name | Standard Products | Item Name | Linear LED Bulb |
Type | Metric | Designation | LED/T8/15W/835/46/METRIC/STD |
Bulb Shape | T8 | Bulb Base | Med Bipin G13 |
Power (Wattage) | 16 W LBF, 18 W NBF, 26 W HBF | Lumens | 1 650 lm LBF, 1 850 lm NBF, 2 650 lm HBF |
Color Temperature | 3500K | Average Life | 50000 hr |
DLC | N | Color Rendering Index (CRI) | 83 |
Start Type | Instant/Rapid/Program Start | Diameter | 1 in |
Maximum Overall Length | 46 in | Standards | cULus Listed |
Application | perfect for many government building and educational facility fixtures | UPC | 069549650497 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |