![iwaledt8s315w84048std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164290465.jpg?preset=medium)
STANDARD PRODUCTS 4 ft 15W 4000K 1900LM T8 Instant/Rapid/Program Start LED Linear Lamp
Description
PRODUCT FEATURES:- Compatible with a variety of traditional electronic instant start, rapid start and program start ballasts.- Quality glass encasing ensures protection against tube yellowing and brittleness.- Plug and play solution for easy installation while allowing the fixture to keep its certification, without any additional wiring needed.- Significantly reduces costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.
Specifications
Brand Name | Standard Products | Item Name | Linear Bulb |
Type | LED | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tube | Designation | LED/T8/S3/15W/840/48/STD |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Power (Wattage) | 15 W | Lumens | 1450 lm |
Color Temperature | 4000 K | Light Color | Cool White |
Color Rendering Index (CRI) | 83 | Beam Angle | 240° |
Voltage Rating | 120 - 347 VAC | Bulb Color/Finish | Opal |
Dimmable | No | Diameter | 26 mm |
Maximum Overall Length | 1220 mm | UPC | 069549646650 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |