Abbotsford
iwaledt8s318w84048std

STANDARD PRODUCTS 64668 4 ft 18W 120/277/347V 4000K LED T8 Linear Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64668

Description

STANDARD's LED T8 Linear Lamps are the perfect alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.FEATURES:• Quality glass encasing ensures protection against tube yellowing and brittleness.• LED lamps significantly reduce costly re-lamping charges.• No start-up time required compared to traditional fluorescent lamps. • Plug and play solution for quick and simple installation while allowing the fixture to keep its certification, without any additional wiring needed.• Compatible with a variety of electronic instant start, rapid start and program start ballasts.

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation LED/T8/S3/18W/840/48/STD Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 18 W
Lumens 2300 lm Color Temperature 4000 K
Average Life 50000 hr Light Color Neutral White
Color Rendering Index (CRI) 83 Beam Angle 240°
Start Type Instant, Rapid and Program Start Voltage Rating 120 - 277/347 V
ANSI Code S3 Dimmable No
Diameter 1 in Maximum Overall Length 4 ft
Application For Damp Locations UPC 069549646681

Packages

1 - UNIT - 1 25 - UNIT - 25
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok